Shop All Aftermarket Steering
Dorman
905-096 Steering Column-Shift Tube Damper
Mfr # 905-096
Zoro # G704307167
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.25 mm
- Length 33.35 mm
- Application Ford 2019-02
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 905-096
- Zoro # G704307167
- UPC # 88548428330
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Height | 16.25 mm |
Length | 33.35 mm |
Details
Application | Ford 2019-02 |
Color | Blue |
Material | Plastic |
Shape | Rectangular |
Item | Shift Tube Damper |
Description
Dorman Shift Lever Bushings are constructed from high-quality materials for a prolonged service life, absorbing vibration and rattling from the steering wheel and gear shifter. Our OE FIX repair solution eliminates a costly trip to the dealer, allowing replacement of just the failed original bushing, instead of the entire steering column assembly, saving time, money and labor. Additionally, this bushing restores the shifter to proper operation, ensuring that the letters on the shifter align with their respective gears. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471141 (471141)
- ARP FORD BALANCER BOLT KIT (150-2501)
- ILC Replacement For SATURN ION YEAR 2007 BRAKE LIGHT AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-HV13-5)
- GROCO 2" #316 Stainless Steel NPS to NPT Flange Adapter (IBVF-2000-S)
- DORMAN Rack and Sector Gear Kit, 83221 (83221)
- DORMAN Power Steering Pump Pulley, 300-308 (300-308)
- DORMAN Power Steering Reservoir Cap, 82581 (82581)
- DORMAN Steering Shaft Repair Kit, 425-253 (425-253)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Steering Shaft Bearing - Lower, 905-512 (905-512)
- VESTIL Steering Handle 36"L (VHMS-2) (VHMH-36-1)
- Dorman Aftermarket Steering