Shop All Aftermarket Steering
Dorman
905-095 Steering Column-Shift Tube Damper
Mfr # 905-095
Zoro # G004307140
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford 2011-92, Lincoln 2003-02, Mercury 2007-05
- Length 30.5 mm
- Height 17 mm
- Color Orange
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 905-095
- Zoro # G004307140
- UPC # 88548433432
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Length | 30.5 mm |
Height | 17 mm |
Details
Application | Ford 2011-92, Lincoln 2003-02, Mercury 2007-05 |
Color | Orange |
Material | Plastic |
Shape | Rectangular |
Item | Shift Tube Damper |
Description
Dorman Shift Tube Bushings are constructed from high-quality materials for a prolonged service life, absorbing vibration and rattling from the steering wheel and gear shifter. Our OE FIX repair solution eliminates a costly trip to the dealer, allowing you to replace the failed original bushing, instead of the entire steering column assembly, saving time, money and labor. Additionally, this bushing restores the shifter to proper operation, ensuring that the letters on the shifter align with their respective gears. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT FAN BLADES (AE610189)
- SPARTAN POWER 2 foot 4 AWG Battery Cable Set with 3/8" Ring Terminals (SP-2FT4CBL38)
- ROADPRO Automotive Replacement Bulbs, 1157 LED (RP1157LED/2)
- VELVAC R, Head, 2020Xg, R, H/R, H/M, Bk, So (716498)
- DORMAN Power Steering Pump Pulley, 300-012 (300-012)
- DORMAN Power Steering Reservoir Cap, 99979 (99979)
- DORMAN Power Steering Pump Pulley, 300-008 (300-008)
- DORMAN Steering Shaft Bearing - Lower, 905-512 (905-512)
- DORMAN 905-096 Steering Column-Shift Tube Damper (905-096)
- DORMAN Power Steering Reservoir Cap, 99977 (99977)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- Dorman Aftermarket Steering