Shop All Exhaust Hardware
Dorman
904-251 Turbocharger To Exhaust Up-Pipes V-Band Clamp
Mfr # 904-251
Zoro # G004308437
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver Metal
- Type V-Band
- For Pipe Size 3-1/2 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 904-251
- Zoro # G004308437
- UPC # 1949543664
- Country of Origin China
- Category Exhaust Hardware
Dimensions
For Pipe Size | 3-1/2 in |
Details
Finish | Silver Metal |
Type | V-Band |
Material | Stainless Steel |
Color | Silver |
Vehicle Fit | Ford 2010-99 |
Item | Exhaust Clamp |
Nut Type | Hex |
Description
Prevent exhaust leaks and a poorly functioning exhaust system with Dorman's direct replacement Exhaust Clamps. Constructed of stainless steel material, our Exhaust Clamps are made to resist corrosion and to provide a longer service life. As an added bonus, Dorman's Exhaust Clamps include all necessary components, where applicable for a complete and convenient repair. Replacement of these clamps are easy and requires no special tools during installation. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Inflator Allpurp 100Psi (40034)
- VICTRON ENERGY Argofet 200-2 Two batteries 200A (ARG200201020)
- DONALDSON Air Filter, Safety Radialseal, P829333 (P829333)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 x 6-21/32 In (PT9304-MPG)
- DORMAN 03410 Exhaust Manifold Mount Hardware - 3/8-16 In. (03410)
- DORMAN 03114 Exhaust Flange Hardware (03114)
- DORMAN 03131 Exhaust Stud Kit - M10-1.5 x 72mm (03131)
- DORMAN Exhaust Stud Kit - 3/8-16 X 1-11/16 In. (03127)
- DORMAN 03129 Exhaust Stud Kit - M12-1.75 x 62mm (03129)
- DORMAN 03099 Exhaust Stud Kit - 7/16-14 x 2-1/4 In. (03099)
- DONALDSON Elbow, 90 Degree 3 In (76 Mm) Od-Id, P206341 (P206341)
- Dorman Emission Control Parts