Shop All Rubber Hose Accessories
Dorman
902-5424 Coolant Hose Connector
Mfr # 902-5424
Zoro # G204306929
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.91 in
- Application Volkswagen Beetle 2001-00, Volkswagen Beetle 1998, Volkswagen Golf 2001-99
- Connection Barb x Barb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-5424
- Zoro # G204306929
- UPC # 88548487971
- Country of Origin China
- Category Rubber Hose Accessories
Dimensions
Length | 2.91 in |
End 1 Outside Dia. | 3/4 in |
Fitting Size | 7/8 in; 7/8 in |
Details
Item | Coolant Hose Connector |
Material | Plastic |
Application | Volkswagen Beetle 2001-00, Volkswagen Beetle 1998, Volkswagen Golf 2001-99 |
Connection | Barb x Barb |
Color | Black |
Max. Pressure Rating | 50 psi |
Fit Type | Specific |
End 1 Gender | Female |
Fitting Angle | 135 Degrees |
Description
Dorman's Coolant Hose Connectors are application-specific, fitting a broad range of vehicles on the road today. Our Coolant Hose Connectors are engineered to last, providing a secure connection between the vehicle's coolant hose and radiator. This is an ideal replacement part to prevent coolant leaks and to keep your vehicle from overheating. Dorman connectors are as dependable as they are durable. Plus, they are easy to install, helping to rejuvenate the vehicle's heating and cooling system. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Battery Box Strap - 54 Inch, #415094-1 (415094-1)
- KEYSCO TOOLS Door Unlocking, Tool (77275)
- HUSHMAT HUSHMAT UNIVERSAL QUIET TAPE SHOP ROLL 1IN X 20IN SINGLE SIDED TAPE - (30300)
- ABRAMS 3" Heavy Duty Series 6 LED 18W 1440LM LED Work Light (HDS-18)
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- DORMAN Fuel Hose Clamp, 90099 (90099)
- DORMAN 926-160 Lower Radiator Hose O-Ring (926-160)
- DORMAN 926-168 Coolant Tee And Radiator Hose O-Ring Kit (926-168)
- DORMAN Dorman 47431 Soft Elbow Vacuum Tubing Connector Assortment (D18-47431)
- DORMAN 926-161 Lower Radiator Hose O-Ring (926-161)
- SUR&R Line Quick Connector, 3/8" Pipe Size, PK2 (TR720)
- Dorman Rubber Hoses & Accessories