Shop All Drive Shafts & Axles
Dorman
80992 Driveshaft Flange Bolts
Mfr # 80992
Zoro # G004302510
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Thread Sealer
- Color Black
- Length 38.5 mm
- Thread Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 80992
- Zoro # G004302510
- UPC # 88548469954
- Country of Origin China
- Category Drive Shafts & Axles
Dimensions
Length | 38.5 mm |
Thread Dia. | 12 mm |
Thread Length | 27 mm |
Details
Material | Carbon Steel |
Includes | Thread Sealer |
Color | Black |
Thread Type | Medium |
Grade | 12.9 |
Drive Type | 12-Point Head |
Integral Washer O.D. | 17.75 mm |
Vehicle Fit | Ford 2023-75, Lincoln 2023-75, Mercury 2011-75, Merkur 1989-85 |
Position | Rear |
Item | Drive Shaft Bolt |
Description
The Drive Shaft Bolt is a one time use part and requires replacement when servicing the drive shaft. The Drive Shaft Bolt is a strong mating point, securing the drive shaft to the axle flange. Our Drive Shaft Bolts are durable in design, featuring a black oxide coating for extra protection against corrosion and a longer service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 14.9/16.9/17.5LR24 Radial Tractor Tube With TR218A Valve (322070)
- DONALDSON Air Filter, Safety, P547520 (P547520)
- PETTIT Splash Zone 2 Gal Kit (A788G)
- CHELSEA Gasket And Seal Kit - Pto (328356-50X)
- DORMAN Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-513 (697-513)
- DORMAN Axle Shaft - Rear Right, 630-328 (630-328)
- DORMAN Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-502 (697-502)
- DORMAN 618-015 Spindle Washer - I.D. 21.5mm O.D. 36.0mm Thickness 3.7mm (618-015)
- DORMAN 594-706 Harmonic Balancer Assembly (594-706)
- DORMAN Drive Shaft Center Support Bearing, 934-201 (934-201)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 472311 (472311)
- Dorman Drive Shafts & Axles