Shop All Tailgate Nets
Dorman
80278 Tailgate Handle Smooth Black
Mfr # 80278
Zoro # G404375213
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Finish Smooth
- Features Key Lock Hole
- Vehicle Fit Chevrolet Colorado 2008-04, GMC Canyon 2008-04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 80278
- Zoro # G404375213
- UPC # 1949580278
- Country of Origin Taiwan, Province of China
- Category Tailgate Nets
Details
Material | Plastic |
Color | Black |
Finish | Smooth |
Features | Key Lock Hole |
Vehicle Fit | Chevrolet Colorado 2008-04, GMC Canyon 2008-04 |
Item | Tailgate Handle |
Description
Constructed of reinforced plastic or steel for long-lasting endurance, Dorman's Tailgate Handle stands up to severe weather conditions and years of handling. Plus, it's designed to fit the exact design of your car, making installation easy. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR SM Arnold Leather Chamois 4 Square Foot (85-040)
- JABSCO Jabsco Par-Max HD3 Heavy Duty Water Pressure Pump - 12V - 3 GPM - 60 P (Q301J-118S-3A)
- MAX VISION Wiper Blade, Conventional, Rubber, 12" Size (MXV121)
- GROTE Economy Bar Lamp (49112)
- DORMAN Tailgate Support Cable (D18-38542)
- DORMAN Tailgate Hinge Replacement, Dorman - Help 38650 (38650)
- KINEDYNE Pick Up Truck Net, Black, 8 ft L, 12 ft W (CN390GRA)
- AMP RESEARCH VARIOUS BEDXTENDER HD (74802-01A)
- VELVAC Air Cylinder 2.5"X6.0" Spring Return (100226)
- GEARED2GOLF Tailgate Handle for 2000-2006 Toyota Tundra (GE2110132)
- TRAXION ENGINEERED PRODUCTS Tailgate Ladder (5-100)
- Dorman Truck Bed & Tailgate Accessories