Shop All Automotive Heating & Air Conditioning Parts
Dorman
76904 Control Knob Assortment
Mfr # 76904
Zoro # G704308706
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Vehicle Fit Ford 2004-85, Mercury 2001-92, Mercury 1989-86
- Universal Fit No
- Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 76904
- Zoro # G704308706
- UPC # 3749576904
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Details
Material | Plastic |
Color | Black |
Vehicle Fit | Ford 2004-85, Mercury 2001-92, Mercury 1989-86 |
Universal Fit | No |
Item | Heater Control Knob |
Grade | Regular |
Attachment Type | Push On |
Control Functions | HVAC |
Description
Dorman offers a full line of HVAC Heater Control Knobs for a range of applications. All our HVAC Heater Control Knobs are constructed from high-quality materials for a long service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Post Shims, PK100 (850115-100)
- EXTREME MAX Extreme Max 3005.3907 Flip-Up Dock Ladder - 6-Step (3005.3907)
- MSD IGNITION MODULE KIT, 5000 SERIES, 5/CAR (8745)
- MAIN FILTER CIM-TEK 70178 Replacement/Interchange Spin-On Filter (MF0058075)
- DORMAN Heater Hose Tee Connector, Dorman - Help 47993 (47993)
- DORMAN 47238HP Aluminum Heater Hose Repair Kit (47238HP)
- DORMAN Thermostat Housing, 902-5016 (902-5016)
- DORMAN Heater Hose Connector 5/8 In. Hose X 3/8-18 Npt X 1-1/2 In. Long Nipple (56152)
- DORMAN Coolant Connector, 627-006 (627-006)
- DORMAN HVAC AIR INLET DOOR GEAR (926-291)
- FOUR SEASONS HONDA CIVIC 93-92-CIVIC DEL SOL 93 (54691)
- Dorman Automotive Heating & Air Conditioning