Shop All Window & Sunroof Regulators
Dorman
751-739 Power Window Regulator And Motor Assembly
Mfr # 751-739
Zoro # G104271242
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Electric
- Gear Material Plastic
- Attachment Type Bolt
- Number of Wires 2
- Vehicle Fit Chevrolet Cruze 2015-12, Chevrolet Cruze Limited 2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 751-739
- Zoro # G104271242
- UPC # 1949531087
- Country of Origin China
- Category Window & Sunroof Regulators
Details
Item | Window Regulator And Motor Assembly |
Operation Type | Electric |
Gear Material | Plastic |
Attachment Type | Bolt |
Number of Wires | 2 |
Vehicle Fit | Chevrolet Cruze 2015-12, Chevrolet Cruze Limited 2016 |
Position | Front Left |
Description
This replacement power window motor and regulator assembly is precision-engineered and extensively tested to match the exact fit, function and performance of the stock window regulator on specific vehicle years, makes and models. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Maxi Fuse, 70A (82-ANX-70A)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2130 (6PK2130)
- BLUE OX 2019 JEEP CHEROKEE STEEL BUMPER W/TOW HOOK(INC ACC/TECH PKG)(2-SPD TRA (BX1143)
- ZEROSTART Engine Heater - 400W 120V, 1-3/4in. Plug Isuzu (3100069)
- DORMAN 751-974 Power Window Regulator And Motor Assembly (751-974)
- DORMAN Window Regulator-Front Left-fits 2004-2008 Ford F-150/Lobo, 752-220 (752-220)
- DORMAN Power Window Motor And Regulator Assembly, Dorman 751-605 (751-605)
- DORMAN Power Window Regulator(Regulator Only), 749-195 (749-195)
- DORMAN 751-758 Power Window Regulator And Motor Assembly (751-758)
- DORMAN Power Window Motor and Regulator Assembly - Rear Left, 748-976 (748-976)
- ILB GOLD Stator Regulator, Replacement For Wai Global L105746 (L105746)
- Dorman Automotive Interior Accessories