Shop All Automotive Clutch Parts
Dorman
74014 Clutch Pedal Linkage Bushing
Mfr # 74014
Zoro # G604304891
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Material Plastic
- Color Black
- Type Flanged
- Vehicle Fit Chevrolet 2010-92, Ford 2011-87, GMC 2010-92, Hummer 2010-06, Oldsmobile 2001-96, Pontiac 1995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 74014
- Zoro # G604304891
- UPC # 3749574014
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Length | 3/4 in |
Inside Dia. | 0.44 in |
Outside Dia. | 0.49 in |
Details
Material | Plastic |
Color | Black |
Type | Flanged |
Vehicle Fit | Chevrolet 2010-92, Ford 2011-87, GMC 2010-92, Hummer 2010-06, Oldsmobile 2001-96, Pontiac 1995 |
Item | Clutch Pedal Bushing |
Description
Stop the clutch pedal from shimmying, restore stability, and re-establish original pedal operation with Dorman's high-quality bushings. Made of high-density plastic, they resist breakage and durably withstand wear and tear. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL THROTTLE Cove Cushion - Blue, #110000-500-999-18 (110000-500-999-18)
- BUYERS PRODUCTS 24x24x24 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735130)
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- LINCOLN Waste Oil Receiver, Steel, Dia. 14 In (3601)
- DORMAN Clutch Fork, 14457 (14457)
- BOSTON GEAR Stem Pinions Cat No Nbr10 Item Co 09702 (NBR10)
- SKF Clutch Release Bearing, N1444 (N1444)
- EATON Weathergrip, 08Z-608 (08Z-608)
- BALDOR-RELIANCE Brake, 1-055-711-05 Bpf (CBK003-1)
- DAYTON Key (W007003-022)
- AMS/RHINO Chev Pre-Filled Clutch Hydraulic System, Ps0423-1 (PS0423-1)
- Dorman Clutch Parts & Components