Shop All Automotive Body Clips
Dorman
702-003 Door Panel Trim Retainer Kit - Ford
Mfr # 702-003
Zoro # G004302947
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford Taurus 2007-96, Mercury Sable 2005-96
- Includes Rivets
- Cable Material Nylon; Steel
- Fit Type Specific
- Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 702-003
- Zoro # G004302947
- UPC # 1949535377
- Country of Origin China
- Category Automotive Body Clips
Details
Item | Door Panel Trim Retainer Kit |
Application | Ford Taurus 2007-96, Mercury Sable 2005-96 |
Includes | Rivets |
Cable Material | Nylon; Steel |
Fit Type | Specific |
Position | Front |
Description
Dorman's Door Panel Install Kit contains all the clips necessary for replacing those that may be lost or broken during Window Regulator or Window Lift Motor installation. Each kit contains all of the body hardware required for a complete installation of one door. The kits are manufactured as direct replacements to ensure a proper fit. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 05-07 SILVERADO 1500/2500/3500 BUGFLECTOR II-SMOKE (25347)
- FARIA BEEDE INSTRUMENTS 2" Depth Sounder w/In-Hull Transducer - Kronos (19151)
- VELVAC Emergency Gladhand, PK10 (035042-1)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (PA1630-2)
- DORMAN Push/Screw-In Ret., 030-728 (030-728)
- DORMAN 961-313 Clip Nut - U-Threaded, 1/4-20 In X9/16 In, Panel Range.025 In -.150 In (961-313)
- DORMAN 963-007 Splash Shield Retainer - GM/Ford/Chrysler (963-007)
- DORMAN Splash Shield Clip, 700-076 (700-076)
- DORMAN 963-010 Panel Trim Retainer - Ford (963-010)
- DORMAN Panel Retainer, 963-625 (963-625)
- DISCO Blk Push Type Retainers 5mm Hole Size 10mm Stem L PK25 (15028PK)
- Dorman Automotive Body Clips