Shop All Automotive Body Clips
Dorman
700-330 Panel Trim Retainer - Interior - GM
Mfr # 700-330
Zoro # G404303001
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shield Retainer
- Material Nylon
- Application General Motors
- Length 0.813 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 700-330
- Zoro # G404303001
- UPC # 1949502330
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Length | 0.813 in |
Head Dia. | 7/8 in |
Fastener Hole Size | 0.438 in |
Details
Item | Panel Trim Retainer |
Type | Shield Retainer |
Material | Nylon |
Application | General Motors |
Color | Black |
Interior/Exterior | Interior |
Description
Dorman offers a comprehensive selection of interior panel retainers for almost any automotive fastening job. All our interior panel retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-97 Honda Accord Front Hood Grill Type R Black (HG-ACD94TR)
- SEACHOICE SS Replacement Gas Cap For Deck Fill 32251, 32261, 32271 or 32281 (32551)
- TYC PRODUCTS Tyc Cabin Air Filter, 800143P (800143P)
- DORMAN PCV Valve Tubing, 46052 (46052)
- DORMAN 963-010 Panel Trim Retainer - Ford (963-010)
- DORMAN Rivet, 700-552 (700-552)
- DORMAN Gm Trim Panel Clip, 963-211D (963-211D)
- DORMAN 963-030 Panel Trim Retainer - GM/Chrysler (963-030)
- DORMAN 961-313 Clip Nut - U-Threaded, 1/4-20 In X9/16 In, Panel Range.025 In -.150 In (961-313)
- DORMAN Door Pnl Install Kit, 702-010 (702-010)
- DISCO Blk Nyln Push Type Ret 8mm Hole Size 20mm Stem L PK100 (1860PK100)
- Dorman Automotive Body Clips