Shop All Turn Signal Lights, and Side Marker Lights
Dorman
645-001 Turn/Parking Light socket
Mfr # 645-001
Zoro # G604307113
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Universal Fit No
- Terminal Material Tin Brass
- Terminal Type Blade
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 645-001
- Zoro # G604307113
- UPC # 1949553548
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 2-1/2 in |
Details
Universal Fit | No |
Terminal Material | Tin Brass |
Item | Turn/Parking Light Socket |
Terminal Type | Blade |
Terminal Gender | Female |
Description
Dorman's Socket Assemblies are engineered with extra-long leads and multiple butt connectors. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Polypropylene Thru-Hull (White, #520740-1 (520740-1)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9207K)
- ILB GOLD Replacement For Bosch, 0 332 209 168 Switch / Solenoid (0 332 209 168 SWITCH / SOLENOID)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- DORMAN Dashboard Air Vent - Right, 74354 (74354)
- DORMAN Tail Light Socket, 85860 (85860)
- DORMAN Headlight Bulb Retainer, 42413 (42413)
- DORMAN Tail Light Harness - Right, 923-017 (923-017)
- DORMAN Hazard Warning Switch, 924-601 (924-601)
- DORMAN Headlight Adjusting Screw, 42185 (42185)
- WVE 6S1022 Tail Light Socket (6S1022)
- Dorman Automotive Lighting