Shop All Automotive Heating & Air Conditioning Parts
Dorman
627-006 Coolant Hose Connector
Mfr # 627-006
Zoro # G204269118
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3 in
- Color Black
- Connection Type Male Inverted Flare x Male Inverted Flare
- Maximum Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 627-006
- Zoro # G204269118
- UPC # 1949543479
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 3 in |
Outside Dia. | 0.87 in; 1.35 in |
Details
Material | Plastic |
Color | Black |
Connection Type | Male Inverted Flare x Male Inverted Flare |
Maximum Pressure | 50 psi |
Vehicle Fit | Audi 2019-01, Volkswagen 2019-06 |
Universal Fit | No |
Angle | Straight |
Item | Coolant Hose Connector |
Description
Dorman's Coolant Hose Connectors are application-specific, fitting a broad range of vehicles on the road today. Our Coolant Hose Connectors are engineered to last, providing a secure connection between the vehicle's coolant hose and radiator. This is an ideal replacement part to prevent coolant leaks and to keep your vehicle from overheating. Dorman connectors are as dependable as they are durable. Plus, they are easy to install, helping to rejuvenate the vehicle's heating and cooling system. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TUFF Heavy Duty Drag Harrow 5x5 (HDHA-55)
- DONALDSON Breather, Hydraulic Spin-On (P564425)
- ILC Replacement for Kawe Piccolight replacement light bulb lamp (PICCOLIGHT KAWE)
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC200 (90518-200-1)
- DORMAN HVAC Control Duct Hose, 96024 (96024)
- DORMAN Coolant Connector, 627-006 (627-006)
- DORMAN 47238HP Aluminum Heater Hose Repair Kit (47238HP)
- DORMAN Variable Restrictor Valve, 902-008 (902-008)
- DORMAN Heater Hose Connector 5/8 In. Hose X 3/8-18 Npt X 1-1/2 In. Long Nipple (56152)
- DORMAN 76904 Control Knob Assortment (76904)
- FOUR SEASONS Valve Core, 59335 (59335)
- Dorman Automotive Heating & Air Conditioning Parts