Shop All Automotive Heating & Air Conditioning Parts
Dorman
627-004 Coolant Hose Connector
Mfr # 627-004
Zoro # G904269098
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 in
- Material Plastic
- Connection Type Hose Barb x Quick Disconnect
- Maximum Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 627-004
- Zoro # G904269098
- UPC # 1949543477
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 3 in |
Outside Dia. | 0.88 in x 1.4 in |
Details
Color | Black |
Material | Plastic |
Connection Type | Hose Barb x Quick Disconnect |
Maximum Pressure | 50 psi |
Universal Fit | No |
Vehicle Fit | Audi 2013-06, Volkswagen 2019-05 |
Item | Coolant Hose Connector |
Angle | Straight |
Description
Dorman's Coolant Hose Connectors are application-specific, fitting a broad range of vehicles on the road today. Our Coolant Hose Connectors are engineered to last, providing a secure connection between the vehicle's coolant hose and radiator. This is an ideal replacement part to prevent coolant leaks and to keep your vehicle from overheating. Dorman connectors are as dependable as they are durable. Plus, they are easy to install, helping to rejuvenate the vehicle's heating and cooling system. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 14-7/32 x 24-27/32 in. (RS4989)
- ROADPRO Halogen Replacement Fog Light Bulb, 896 (RPHB896)
- VELVAC 2-1/2" Female Vented Non-Locking Cap (600136)
- SKF Needle Bearing, B168 (B168)
- DORMAN Variable Restrictor Valve, 902-008 (902-008)
- DORMAN Bmr Kit, 973-444 (973-444)
- DORMAN 627-000 Coolant Hose Connector (627-000)
- DORMAN Thermst Housing Assembly, 902-808 (902-808)
- DORMAN Thermst Housing Assembly, 902-2080 (902-2080)
- DORMAN Heater Hose Tee Connector, Dorman - Help 47993 (47993)
- FJC Pag Oil, 1 qt. (2472)
- Dorman Automotive Heating & Air Conditioning Parts