Shop All Rubber Hose Accessories
Dorman
627-001 Coolant Hose Connector
Mfr # 627-001
Zoro # G304306959
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application Volkswagen 2013-05
- Connection Hose Barb x Quick Disconnect
- Color Black
- Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 627-001
- Zoro # G304306959
- UPC # 1949543474
- Country of Origin China
- Category Rubber Hose Accessories
Dimensions
Length | 3-1/2 in |
Fitting Size | 1.36 in; 1.85 in |
End 1 Outside Dia. | 1.4 in |
Details
Item | Coolant Hose Connector |
Material | Plastic |
Application | Volkswagen 2013-05 |
Connection | Hose Barb x Quick Disconnect |
Color | Black |
Fitting Angle | 45 Degrees |
Fit Type | Specific |
End 1 Gender | Male |
Max. Pressure Rating | 50 psi |
Description
Dorman's Coolant Hose Connectors are application-specific, fitting a broad range of vehicles on the road today. Our Coolant Hose Connectors are engineered to last, providing a secure connection between the vehicle's coolant hose and radiator. This is an ideal replacement part to prevent coolant leaks and to keep your vehicle from overheating. Dorman connectors are as dependable as they are durable. Plus, they are easy to install, helping to rejuvenate the vehicle's heating and cooling system. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 1-7/8 x 1-3/8 x 1-7/8 In (PF859)
- OSC Radiator, 13064 (13064)
- STENS Scraper Bar For Honda Hs521 Hs621 76322-747-A10 (780-684)
- A & I PRODUCTS Antenna, WFC697 Wi-Fi Camera 6" x2" x2" (A-ANT311)
- DORMAN 926-168 Coolant Tee And Radiator Hose O-Ring Kit (926-168)
- DORMAN 926-161 Lower Radiator Hose O-Ring (926-161)
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- DORMAN Fuel Hose Clamp, 90099 (90099)
- DORMAN Dorman 47431 Soft Elbow Vacuum Tubing Connector Assortment (D18-47431)
- DORMAN 926-160 Lower Radiator Hose O-Ring (926-160)
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD (2ZJX2)
- Dorman Rubber Hoses & Accessories