Shop All Automotive Heating & Air Conditioning Hoses
Dorman
626-640 Engine Heater Hose
Mfr # 626-640
Zoro # G304269483
product price: $45.09
/ea
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural; Black
- Material Aluminum; Rubber
- Length 22-1/2 in (Axis 1); 1/2 in (Axis 2)
- Exterior Dia. 0.999 in; 0.32 in; 0.94 in
- Pressure Rating 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-640
- Zoro # G304269483
- UPC # 88924504061
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 22-1/2 in (Axis 1); 1/2 in (Axis 2) |
Exterior Dia. | 0.999 in; 0.32 in; 0.94 in |
Centerline Length | 23 in |
Details
Color | Natural; Black |
Material | Aluminum; Rubber |
Pressure Rating | 100 psi |
Vehicle Fit | Ford 2016-11 |
Angle | 50 Degrees |
Number of Branches | 2 |
Position | Lower |
Item | Heater Hose Assembly |
Description
Coolant leak at the heater hose plastic connector? This heater hose assembly has been re-engineered to eliminate leaks in the original plastic connector. This direct-replacement heater hose is made of aluminum for improved strength and durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Convex Glass, Replc Kit, Rh, 2020 Xg (716106)
- SOLAS Solas 9513-143-19 Rubex 4 Aluminum 4-Blade Propeller - RH, 14.25" Diameter x 19" Pitch (9513-143-19)
- COUNTERACT Balancing Beads, 12 oz., Glass (12oz. B)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Orange (555115)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN Water Inlet Tube, 626-519 (626-519)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10678C (HA10678C)
- Dorman Automotive Heating & Air Conditioning