Shop All Automotive Heating & Air Conditioning Hoses
Dorman
626-632 Engine Heater Hose Assembly
Mfr # 626-632
Zoro # G704269526
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.925 in
- Material Aluminum
- Color Natural
- Universal Fit No
- Exterior Dia. 0.616 in; 0.616 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-632
- Zoro # G704269526
- UPC # 88924504053
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 3.925 in |
Exterior Dia. | 0.616 in; 0.616 in |
Details
Material | Aluminum |
Color | Natural |
Universal Fit | No |
Vehicle Fit | Ford 2020-01, Lincoln 2019-13 |
Pressure Rating | 100 psi |
Fitting Type | Hose Barb x Hose Barb |
Angle | 90 Degrees |
Item | Heater Hose Assembly |
Gender | Male x Male |
Description
This replacement HVAC heater hose assembly is engineered to match the fit and durability of the stock heater hose assembly on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 3VX1120 (3VX1120)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 2 Oz., PK50 (AW200)
- CARGO-LOK Foot For All Swivel, End Bars (86111)
- PARKER Nut, 3/16 In (61NTA-3)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- GATES Hose Connector Heater Hose, 28626 (28626)
- Dorman Automotive Heating & Air Conditioning