Shop All Automotive Heating & Air Conditioning Hoses
Dorman
626-625 Engine Heater Hose Assembly
Mfr # 626-625
Zoro # G504269375
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 5-1/4 in
- Includes Clamps
- Material Steel; Rubber
- Fitting Type Barbed x Barbed x Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-625
- Zoro # G504269375
- UPC # 88548454373
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 5-1/4 in |
Inside Dia. | 0.458 in; 0.234 in; 0.732 in |
Exterior Dia. | 0.604 in; 0.366 in; 0.992 in |
Details
Color | Natural |
Includes | Clamps |
Material | Steel; Rubber |
Fitting Type | Barbed x Barbed x Barbed |
Pressure Rating | 100 psi |
Vehicle Fit | Ford Fusion 2014-13 |
Type | Branched |
Item | Heater Hose Assembly |
Number of Branches | 1 |
Grade | Regular |
Position | Rear |
Description
This replacement HVAC heater hose assembly is engineered to match the fit and durability of the stock heater hose assembly on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILTEK Biltek NPTC-ABS005-1B 5 gal New Tire Bead Seater Air Blaster Inflator Car ATV Truck Tractor Seating (NPTC-ABS005-1B)
- MARINCO Plug & Boot Value Pack - 30A-125V (305CRPN.VPK)
- OTC Transmission Output Shaft End Yoke Remvr (7075)
- DISCO Blk Push Type Retainers 7mm Hole Size 30.5mm Stem L PK25 (11918PK)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- DORMAN HVAC Heater Hose Connector - Heater To Pipe, 800-431 (800-431)
- DORMAN Water Inlet Tube, 626-519 (626-519)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DAYCO 98-09 Acura/Honda/Mazda 2.4/2.5L Heater Hose, 87800 (87800)
- Dorman Automotive Heating & Air Conditioning