Shop All Automotive Heating & Air Conditioning Hoses
Dorman
626-611 Engine Heater Hose Assembly
Mfr # 626-611
Zoro # G804269396
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protective Sleeve Attached
- Color Natural
- Length 15 in
- Material Aluminum; Rubber
- Inside Dia. 0.63 in; 0.63 in; 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-611
- Zoro # G804269396
- UPC # 88548458023
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 15 in |
Inside Dia. | 0.63 in; 0.63 in; 0.63 in |
Exterior Dia. | 0.92 in; 0.92 in; 0.92 in |
Details
Features | Protective Sleeve Attached |
Color | Natural |
Material | Aluminum; Rubber |
Pressure Rating | 100 psi |
Fitting Type | Hose x Hose x Hose |
Vehicle Fit | Kia Sorento 2006-03 |
Type | Single I.D. |
Number of Branches | 3 |
Item | Heater Hose Assembly |
Position | Outlet |
Grade | Regular |
Description
Quality engineered to resist corrosion and coolant leaks, the Dorman HVAC Heater Hose Assembly is designed to limit the possibility of overheating and subsequent engine damage. Original HVAC heater hose assemblies typically require replacement due to cracks in the original Y-connector plastic construction. Our OE FIX repair solution addresses this common failure mode by upgrading the Y-connector material to aluminum for increased durability and a longer service life. Plus, Dorman Heater Hose Assemblies are application-specific, and ensure the easiest, cost-savings alternative to replacing the entire assembly. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Circulation Heater, Regulating Thermostat, 1000W 120V 8.3A, 5/8in. Hose, 12' Cord, 100-120 deg F (3309041)
- QUICKCABLE Copper Lug, 1/0, 5/16", PK10 (5955-010E)
- BOSCH Hook Spanner Wrench, 7307 (7307)
- STENS Spindle Pulley 275-770 For John Deere 190C D170 E180 S240 Gx21381 (275-770)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- DORMAN HVAC Heater Hose Connector - Heater To Pipe, 800-431 (800-431)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DAYCO 81-08 Numerous Applications Heater Hose, 87612 (87612)
- Dorman Automotive Heating & Air Conditioning Hoses