Shop All Automotive Heating & Air Conditioning Hoses
Dorman
626-562 Engine Heater Hose Assembly
Mfr # 626-562
Zoro # G504268798
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum; Rubber
- Length 16 in
- Exterior Dia. 0.95 in; 0.95 in; 0.93 in
- Type Single I.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-562
- Zoro # G504268798
- UPC # 88548462099
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 16 in |
Exterior Dia. | 0.95 in; 0.95 in; 0.93 in |
Inside Dia. | 0.63 in; 0.63 in; 0.63 in |
Details
Color | Natural |
Material | Aluminum; Rubber |
Type | Single I.D. |
Pressure Rating | 100 psi |
Vehicle Fit | Buick Enclave 2017-08, Chevrolet Traverse 2017-09, GMC Acadia 2018-07, GMC Acadia Limited 2017 |
Fitting Type | Quick Disconnect x Quick Disconnect x Hose |
Position | Outlet |
Grade | Regular |
Number of Branches | 3 |
Item | Heater Hose Assembly |
Description
Quality engineered to resist corrosion and coolant leaks, the Dorman HVAC Heater Hose Assembly is designed to limit the possibility of overheating and subsequent engine damage. Original HVAC heater hose assemblies typically require replacement due to cracks in the original Y-connector plastic construction. Our OE FIX repair solution addresses this common failure mode by upgrading the Y-connector material to aluminum for increased durability and a longer service life. Plus, Dorman Heater Hose Assemblies are application-specific, and ensure the easiest, cost-savings alternative to replacing the entire assembly. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR CERTIFIED TOOLS Small Toyota Master Cylinder Adapter (CATBA10)
- GARMIN Marine Network Adapter Cable - Small Female (Right Angle) to Large Female (010-13094-00)
- WARSAW CHEMICAL Extract Carpet Cleaner, 1-Gallon, 4PK (23560-0000004)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- DORMAN Water Inlet Tube, 626-519 (626-519)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- ROBINAIR Hose A/C Gasket Seals 1/4" (40083)
- Dorman Automotive Heating & Air Conditioning