Shop All Automotive Heating & Air Conditioning Hoses
Dorman
626-557 Engine Heater Hose Assembly
Mfr # 626-557
Zoro # G604268797
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34 in
- Color Natural
- Material Rubber
- Vehicle Fit Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99, Hummer 2006-03
- Pressure Rating 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-557
- Zoro # G604268797
- UPC # 88548459528
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 34 in |
Inside Dia. | 0.99 in; 1.33 in |
Exterior Dia. | 1.33 in; 0.62 in |
Details
Color | Natural |
Material | Rubber |
Vehicle Fit | Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99, Hummer 2006-03 |
Pressure Rating | 100 psi |
Fitting Type | Hose x Quick Disconnect |
Type | Single I.D. |
Item | Heater Hose Assembly |
Shape | Straight |
Number of Branches | 2 |
Position | Inlet |
Grade | Regular |
Description
This replacement HVAC heater hose assembly is engineered to match the fit and durability of the stock heater hose assembly on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine DPS-6-2 DP Sure-Seal Screw Out Deck Plate - Polar White, 6" (DPS-6-2-DP)
- FLEXTECH Heavy Duty Radiator Hose, 62psi, 1-1/2In (C40-150(36))
- VESTIL Mobile Floor Crane, CounterBalance, 1000Lb (CBFC-1000)
- A & I PRODUCTS Starter Solenoid 3.7" x3.7" x7.2" (A-121904C1)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN HVAC Heater Hose Connector - Heater To Pipe, 800-431 (800-431)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DETROIT FLEX DEFENSE Heater Hose, 1" (5526-100X50)
- Dorman Automotive Heating & Air Conditioning