Shop All Drive Shafts & Axles
Dorman
618-039 Spindle Washer - I.D. 27.3mm O.D. 44.7mm Thickness 4.4mm
Mfr # 618-039
Zoro # G404308853
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.173 in
- Outside Diameter 1.76 in
- Inside Diameter 1.075 in
- Vehicle Fit Infiniti 1996-91, Nissan 2012-87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 618-039
- Zoro # G404308853
- UPC # 1949561839
- Country of Origin China
- Category Drive Shafts & Axles
Dimensions
Outside Diameter | 1.76 in |
Inside Diameter | 1.075 in |
Details
Material | Steel |
Item | Spindle Washer |
Thickness | 0.173 in |
Vehicle Fit | Infiniti 1996-91, Nissan 2012-87 |
Positions | Rear |
Description
Dorman's Spindle Nut Washers are coated for high corrosion resistance and a long service life. Depending on the application, they are also available in a kit that includes the nut, washer, and retainer. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Chuck, UNS Single Head 7/16"-27, PK10 (500-43)
- J.W. SPEAKER Work Light, LED, Red, 12VAC/DC (770 RED)
- CUSHMAN Ignition Switch, 4 x 4 Diesel (T4625-75191)
- TECHNIDOT Tubing, DOT, Type A, 1/4" x 100', Black (DOTA04ABK)
- DORMAN 594-706 Harmonic Balancer Assembly (594-706)
- DORMAN Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-513 (697-513)
- DORMAN Drive Shaft Center Support Bearing, 934-102 (934-102)
- DORMAN Axle Vent - Rear, 924-262 (924-262)
- DORMAN Transfer Case Gasket, 917-562 (917-562)
- DORMAN Drive Shaft Center Support Bearing, 934-201 (934-201)
- SPICER Drive Shaft Slip Yoke, 3-3-2801KX (3-3-2801KX)
- Dorman Drive Shafts & Axles