Shop All Drive Shafts & Axles
Dorman
618-015 Spindle Washer - I.D. 21.5mm O.D. 36.0mm Thickness 3.7mm
Mfr # 618-015
Zoro # G404308907
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter 0.846 In
- Thickness 0.146 in
- Outside Diameter 1.417 in
- Positions Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 618-015
- Zoro # G404308907
- UPC # 1949561815
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Inside Diameter | 0.846 In |
Outside Diameter | 1.417 in |
Details
Item | Spindle Washer |
Material | Steel |
Thickness | 0.146 in |
Positions | Front |
Description
Dorman's Spindle Nut Washers are coated for high corrosion resistance and a long service life. Depending on the application, they are also available in a kit that includes the nut, washer, and retainer. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE ABS Power Cord, 240" L, Green Color (87173)
- JET Jhj-8, 8 Ton (453308)
- WIX FILTERS Xp Lube Filter, 51036Xp (51036XP)
- EARTHSMART AIR FLTR LG LT120F (102648)
- DORMAN Drive Shaft Center Support Bearing, 934-201 (934-201)
- DORMAN Axle Vent - Rear, 924-262 (924-262)
- DORMAN Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-513 (697-513)
- DORMAN Drive Shaft CV Joint - Front, 932-301 (932-301)
- DORMAN Transfer Case Gasket, 917-562 (917-562)
- DORMAN 926-885 Harmonic Balancer Bolt (926-885)
- GMB Universal Joint - Rear Half Shafts All Joints, 210-0447 (210-0447)
- Dorman Drive Shafts & Axles