Shop All Suspension Hardware & Components
Dorman
615-107 Distorted Thread Spindle Nut M20-1.5 Hex Size 30mm
Mfr # 615-107
Zoro # G104272010
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Audi 2005-01, Audi 1989-80, Volkswagen 2006-74
- Position Front
- Hex Size 30 mm
- Thread Size M20-1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 615-107
- Zoro # G104272010
- UPC # 1949561747
- Country of Origin Brazil
- Category Suspension Hardware & Components
Dimensions
Hex Size | 30 mm |
Thread Size | M20-1.5 |
Details
Item | Spindle Nut |
Vehicle Fit | Audi 2005-01, Audi 1989-80, Volkswagen 2006-74 |
Position | Front |
Description
Dorman's Spindle Nut is manufactured for high corrosion resistance and a long service life. Depending on the application, it is also available in a kit that includes the nut, washer, and retainer. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Ru-Glyde Tire Mounting and Rubber Lubricant, 1 Gallon Bottle (RG-18)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- GABRIEL Premium, Shock Absorbers For Cars, 69675 (69675)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-5/32 in. (PA1780)
- DORMAN 523-073 Rear Position Trailing Arm Bushing (523-073)
- DORMAN Suspension Knuckle Bushing - Rear Right, 523-082 (523-082)
- DORMAN Suspension Air Compressor, 949-300 (949-300)
- DORMAN Shock Mounting Kit, 31001 (31001)
- DORMAN Lateral Arm - Rear Right Lower Forward, 524-104 (524-104)
- DORMAN Suspension Knuckle Bushing - Rear Upper, 905-531 (905-531)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- Dorman Suspension Hardware & Components