Shop All Suspension Hardware & Components
Dorman
615-103 Staked Spindle Nut M16-1.5 Hex Size 21mm
Mfr # 615-103
Zoro # G104271976
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 1993-88, Mazda 1989-86, Mercury 1994-91, Mercury 1989-88, Suzuki 2001-95
- Position Rear; Rear Left; Rear Right
- Hex Size 21 mm
- Thread Size M16-1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 615-103
- Zoro # G104271976
- UPC # 1949561703
- Country of Origin Taiwan, Province of China
- Category Suspension Hardware & Components
Dimensions
Hex Size | 21 mm |
Thread Size | M16-1.5 |
Details
Item | Spindle Nut |
Vehicle Fit | Ford 1993-88, Mazda 1989-86, Mercury 1994-91, Mercury 1989-88, Suzuki 2001-95 |
Position | Rear; Rear Left; Rear Right |
Description
Dorman's Spindle Nut is manufactured for high corrosion resistance and a long service life. Depending on the application, it is also available in a kit that includes the nut, washer, and retainer. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Stihl 044 046 064 066 084 088 Ms440 Ms441 Ms460 (605-672)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (50091A)
- SHURHOLD 10" Polypropylene Stiff Bristle Deck Brush (990)
- BAJA DESIGNS S2 SPORT, PAIR WIDE CORNERING, LED, AMBER (547815)
- DORMAN Suspension Knuckle Bushing - Rear Right, 905-536 (905-536)
- DORMAN Suspension Control Arm Bumper - Front Lower, 31061 (31061)
- DORMAN Jounce Bumper - Rear, 523-049 (523-049)
- DORMAN 523-073 Rear Position Trailing Arm Bushing (523-073)
- DORMAN Suspension Knuckle Bushing - Rear Lower, 523-077 (523-077)
- DORMAN Compressor, 949-008 (949-008)
- MEVOTECH 97-95 Volvo 960 Stblzr Link Kit, Mk90709 (MK90709)
- Dorman Shocks & Struts and Components