Shop All Wheel Lug Nuts & Bolts
Dorman
611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length
Mfr # 611-979
Zoro # G004271908
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 26 mm
- Type Standard
- Application Dodge 2023-11, Ram 2023-12
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-979
- Zoro # G004271908
- UPC # 88548469647
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 26 mm |
Width | 29.35 mm |
Depth | 18.23 mm |
Thread Size | M14-1.50 |
Hex Size | 22 mm |
Shank Length | 6 mm |
Details
Material | Steel |
Type | Standard |
Application | Dodge 2023-11, Ram 2023-12 |
Color | Silver |
Seat Type | Conical - 60 Degrees |
Features | Open End Design |
Thread Direction | Clockwise |
Item | Wheel Nut |
System of Measurement | Metric |
Grade | Regular |
Thread Type | Fine |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Shim, 75610 (75610)
- METRA 31" Antenna With 1-Section Removable Mast & 5 Fixed Bases - Gm 1982-Up (44GM935)
- SKF Shaft Seal, 1-9/16 x 2-1/8 x 5/16", CRW1, NBR (15517)
- LEGACY HOSE YELLOW AIR 1/2"x50' 1/2"M NPT (LMHFZ1250YW4)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 611-223 M14-2.0 Wheel Cover Retaining Nut - 21mm Hex, 30.56mm Length (611-223)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DISC-LOCK M22-1.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk. (NMF 2090 M GEO)
- Dorman Wheel Lug Nuts & Bolts