Shop All Wheel Lug Nuts & Bolts
Dorman
611-317 Wheel Nut M12-1.25 Acorn - 21mm Hex, 25.8mm Length
Mfr # 611-317
Zoro # G304271868
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.015 in
- Type Acorn
- Color Chrome
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-317
- Zoro # G304271868
- UPC # 1949541671
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.015 in |
Thread Size | M12-1.25 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Acorn |
Color | Chrome |
Seat Type | Conical - 60 Degrees |
Application | Infiniti 2015-13, Nissan 2023-01, Suzuki 2012-09 |
Item | Wheel Nut |
Thread Direction | Clockwise |
Thread Type | Fine |
System of Measurement | Metric |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Relay, 5 Pin 40A/30A (84-1079)
- SCOTTY Scotty 0163 Ball-Mount Fish Finder and Universal Mounting Plate (0163)
- FLOJET Pump, Demand, 115 Vac (04300501G)
- PERKO 304 Stainless Steel Basket Strainer Only Size 4 f/1/2" Strainer (049300499D)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- DORMAN 611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length (611-109)
- A & I PRODUCTS Stud Bolt 5/8"x2 1/2" 5" x8" x3" (A-SD58)
- Dorman Automotive Tire & Wheel