Shop All Wheel Lug Nuts & Bolts
Dorman
611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length
Mfr # 611-303
Zoro # G804271856
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.26 in
- Material Steel
- Type Dometop Capped
- Seat Type Conical - 60 Degrees
- Application Ford 2023-11, Lincoln 2023-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-303
- Zoro # G804271856
- UPC # 1949536662
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.26 in |
Depth | 41 mm |
Width | 26.5 mm |
Hex Size | 19 mm |
Thread Size | M12-1.50 |
Details
Material | Steel |
Type | Dometop Capped |
Seat Type | Conical - 60 Degrees |
Application | Ford 2023-11, Lincoln 2023-12 |
Color | Chrome |
System of Measurement | Metric |
Thread Direction | Clockwise |
Grade | Regular |
Thread Type | Fine |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060956Hd (K060956HD)
- UWS Double-Door Dog Box, 48" x 48", DB-4848N (DB-4848N)
- WIX FILTERS OE Replacement, 3/4 -16" Thread Size, Spin On Style, Master Pack, Sold In Case of 12 Only (51348MP)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN 611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length (611-123)
- DORMAN 611-074 Wheel Nut M12-1.50 Dometop - 19mm Hex, 31mm Length (611-074)
- DORMAN 611-296 Wheel Nut 9/16-18 Flanged Flat Face - 15/16 Hex, 1-1/8 Length (611-296)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- ZORO SELECT Wheel Nut, Hex Nut, 1/2-20, 5/8 In L, PK500 (611-016)
- Dorman Automotive Tire & Wheel