Shop All Wheel Lug Nuts & Bolts
Dorman
611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length
Mfr # 611-301
Zoro # G004271922
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 30.4 mm
- Type Bulge Seat Acorn
- Color Silver
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-301
- Zoro # G004271922
- UPC # 1949536656
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 30.4 mm |
Thread Size | M12-1.50 |
Hex Size | 19 mm |
Details
Material | Steel |
Type | Bulge Seat Acorn |
Color | Silver |
Seat Type | Conical - 60 Degrees |
Application | Ford Fiesta 2013-11, Ford Focus 2011-09 |
System of Measurement | Metric |
Thread Direction | Clockwise |
Item | Wheel Nut |
Thread Type | Fine |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACI AUTOMOTIVE Cadillac Allante 93/Escalade 00-99/Chev Window Motor, 82980 (82980)
- PERFORMANCE TOOL Transmission Adapter (W41044)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2708 (3L-2708)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Arm with Adjustable Tip 19" - 24" Ultra HD (33661)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- DORMAN 611-046 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 7/16 In. Length (611-046)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 611-065 Wheel Nut M12-1.25 Standard - 21mm Hex, 16mm Length (611-065)
- DORMAN 611-051 Wheel Nut 5/8-18 Standard - 1-1/16 In. Hex, 29/32 In. Length (611-051)
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- MCGARD LUG NUT PACKAGED/4 12X1.5 CONE (64012)
- Dorman Wheel Lug Nuts & Bolts