Shop All Wheel Lug Nuts & Bolts
Dorman
611-295 Wheel Nut M14-1.5 Flanged Flat Face - 19mm Hex, 15.5mm Length
Mfr # 611-295
Zoro # G104271914
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.61 in
- Material Steel
- Type Flanged Flat Face
- Color Black
- Seat Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-295
- Zoro # G104271914
- UPC # 1949523391
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.61 in |
Hex Size | 19 mm |
Thread Size | M14-1.50 |
Details
Material | Steel |
Type | Flanged Flat Face |
Color | Black |
Seat Type | Flange |
Application | Dodge 2006-03, Freightliner 2006-03 |
Features | Open End Design |
Grade | Regular |
Thread Direction | Clockwise |
System of Measurement | Metric |
Thread Type | Fine |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ex Machine Polish, 06094, 1QT, 32 FL OZ (6094)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug, Brass Adapter Isuzu (3100094)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- DORMAN Wheel Lug Bolt #Dorman 610-616 (610-616)
- DORMAN Wheel Nut 5/8-18 Standard-1-1/16 In Hex, 611-044 (611-044)
- DORMAN 611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length (611-979)
- DORMAN 611-066 Wheel Nut M12-1.50 Standard - 21mm Hex, 16mm Length (611-066)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- Dorman Automotive Tire & Wheel