Shop All Wheel Lug Nuts & Bolts
Dorman
611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length
Mfr # 611-294
Zoro # G204272163
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.52 in
- Material Steel
- Type Dometop Capped
- Seat Type Conical - 60 Degrees
- Application Infiniti 2023-07, Nissan 2023-09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-294
- Zoro # G204272163
- UPC # 1949524172
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.52 in |
Thread Size | M12-1.25 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Dometop Capped |
Seat Type | Conical - 60 Degrees |
Application | Infiniti 2023-07, Nissan 2023-09 |
Color | Chrome |
System of Measurement | Metric |
Thread Type | Fine |
Grade | Regular |
Thread Direction | Clockwise |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Push Type Retainers 5mm Hole Size 10mm Stem L PK25 (15028PK)
- MEGAWARE Skegguard 27311 Ss Mercury 300-350 Verado 2015 - (27311)
- 3M Reflective Sheeting, 1/2"x50 yd., Fawn, PK8 (7610)
- ECCO SAFETY GROUP MOUNTING BRACKET: 3704 SERIES/GRILLE (EZ3704GBKT)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- DORMAN 611-074 Wheel Nut M12-1.50 Dometop - 19mm Hex, 31mm Length (611-074)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- KEN-TOOL Loose Wheel Nut Indicator, Green, Plastic (30603G)
- Dorman Automotive Tire & Wheel