Shop All Wheel Lug Nuts & Bolts
Dorman
611-288 Wheel Nut M14-2.0 Dometop - 21mm Hex, 54mm Length
Mfr # 611-288
Zoro # G604272152
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.126 in
- Material Steel
- Type Dometop Capped
- Seat Type Conical - 60 Degrees
- Application Ford 2014-01, Lincoln 2014-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-288
- Zoro # G604272152
- UPC # 1949524171
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 2.126 in |
Thread Size | M14-2.00 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Dometop Capped |
Seat Type | Conical - 60 Degrees |
Application | Ford 2014-01, Lincoln 2014-03 |
Color | Chrome |
Thread Type | Medium |
System of Measurement | Metric |
Thread Direction | Clockwise |
Item | Wheel Nut |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 1/2 Ton Telescopic Transmission Jack (72500E)
- MONROE Quick-Strut Complete Strut Assembly, 172546R (172546R)
- LANG TOOLS Diesel Adapter - M21 Injector (TU-15-11A)
- OTC Valve Spring Compressor, Steel (6684)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- Dorman Wheel Lug Nuts & Bolts