Shop All Wheel Lug Nuts & Bolts
Dorman
611-286 Wheel Nut M12-1.50 Dometop - 19mm Hex, 63.3mm Length
Mfr # 611-286
Zoro # G304272155
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.492 in
- Material Steel
- Type Dometop Capped
- Application Pontiac Grand Prix 2008-04
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-286
- Zoro # G304272155
- UPC # 1949524170
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 2.492 in |
Thread Size | M12-1.50 |
Hex Size | 19 mm |
Details
Material | Steel |
Type | Dometop Capped |
Application | Pontiac Grand Prix 2008-04 |
Seat Type | Conical - 60 Degrees |
Color | Chrome |
Thread Direction | Clockwise |
System of Measurement | Metric |
Thread Type | Fine |
Item | Wheel Nut |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 3VX1000 (3VX1000)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 4 Hole 4 Ply (30545)
- MSD IGNITION WIRE SET BLACK GM GEN V LT1 ENG 2014-ON (33823)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP1-120B)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-236 Wheel Nut M14-1.50 Flattop Nut - 22mm Hex, 44.5mm Length (611-236)
- DORMAN 611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length (611-979)
- DORMAN 611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length (611-303)
- Dorman Wheel Lug Nuts & Bolts