Shop All Wheel Lug Nuts & Bolts
Dorman
611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length
Mfr # 611-263
Zoro # G504272160
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.413 in
- Material Steel
- Type Flattop Capped
- Seat Type Conical - 60 Degrees
- Application General Motors 2024-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-263
- Zoro # G504272160
- UPC # 1949514855
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.413 in |
Thread Size | M12-1.50 |
Hex Size | 19 mm |
Details
Material | Steel |
Type | Flattop Capped |
Seat Type | Conical - 60 Degrees |
Application | General Motors 2024-03 |
Color | Chrome |
Grade | Regular |
Thread Direction | Clockwise |
System of Measurement | Metric |
Item | Wheel Nut |
Thread Type | Fine |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1409003)
- BETA Impact Adaptor, 1/2"-3/4" Drive (007200814)
- A & I PRODUCTS Kit, O-Ring; ISO Remote Coupler 3" x3" x2" (A-RE206776)
- EKM EKM 200A Split Core Current Transformer - 13 mm (SCT-013-200 #32)
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- DORMAN 611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length (611-109)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- Dorman Automotive Tire & Wheel