Shop All Wheel Lug Nuts & Bolts
Dorman
611-258 Wheel Nut M14-1.50 Dometop - 21mm Hex, 36.8mm Length
Mfr # 611-258
Zoro # G704272212
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.449 in
- Material Steel
- Type Dometop Capped
- Seat Type Conical - 60 Degrees
- Application Chrysler 300 2010-05, Dodge Challenger 2010-08, Dodge Charger 2010-06, Dodge Magnum 2008-05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-258
- Zoro # G704272212
- UPC # 1949514850
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.449 in |
Thread Size | M14-1.50 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Dometop Capped |
Seat Type | Conical - 60 Degrees |
Application | Chrysler 300 2010-05, Dodge Challenger 2010-08, Dodge Charger 2010-06, Dodge Magnum 2008-05 |
Color | Chrome |
Thread Direction | Clockwise |
Thread Type | Fine |
Item | Wheel Nut |
System of Measurement | Metric |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- DUMOND Smart Strip Marine, 5gal (M305)
- A & I PRODUCTS AIR FILTER, STIHL 41371242800 2.5" x2.5" x0.3" (A-B1AF158)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT292)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- DORMAN 611-046 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 7/16 In. Length (611-046)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-127 Wheel Nut 9/16-18 Flanged Flat Face - 7/8 In. Hex, 1-1/16 In. Length (611-127)
- NEWPORT FASTENERS 1/2"-20 x 5/8" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (712746-BR-500)
- Dorman Automotive Tire & Wheel