Shop All Wheel Lug Nuts & Bolts
Dorman
611-253 Wheel Nut M12-1.50 Acorn - 21mm Hex, 31.5mm Length
Mfr # 611-253
Zoro # G004272035
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.24 in
- Type Acorn
- Seat Type Conical - 60 Degrees
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-253
- Zoro # G004272035
- UPC # 1949514845
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.24 in |
Thread Size | M12-1.50 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Acorn |
Seat Type | Conical - 60 Degrees |
Color | Chrome |
Application | Dodge 2012-07, Hyundai 2016-01, Kia 2016-05 |
Grade | Regular |
System of Measurement | Metric |
Item | Wheel Nut |
Thread Type | Fine |
Thread Direction | Clockwise |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 19 CYLINDER & CH545 KEY (19CH545)
- REESE Hitch Ball, 1 7/8 In (7400620)
- UWS Extra-Wide Crossover Tool Box, 69", TBS-69-LBTA (TBS-69-LBTA)
- SLIME Tire Sealant, Squeeze Bottle, 24 oz. (10008)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- BOSCH Wheel Stud Service Kit (4295)
- Dorman Automotive Tire & Wheel