Shop All Wheel Lug Nuts & Bolts
Dorman
611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length
Mfr # 611-246
Zoro # G904271602
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.913 in
- Type Flanged Flat Face
- Color Black
- Application Ford 2019-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-246
- Zoro # G904271602
- UPC # 1949514840
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.913 in |
Thread Size | M14-1.50 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Flanged Flat Face |
Color | Black |
Application | Ford 2019-02 |
Seat Type | Flange |
Features | Open End Design |
Thread Direction | Clockwise |
Item | Wheel Nut |
System of Measurement | Metric |
Grade | Regular |
Thread Type | Fine |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 01-03 BMW E39 OEM STYLE FOG LIGHTS CHROME, PK 2 (LF-E3901COEM-VS)
- STABILUS Gas Spring Trunk/Hatch, 4B-3271YI (4B-3271YI)
- DONALDSON Lube Filter, Spin-On Full Flow, P550726 (P550726)
- ILC Replacement for HONDA 31210-ZE3-013 STARTER (31210-ZE3-013 STARTER)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN 611-127 Wheel Nut 9/16-18 Flanged Flat Face - 7/8 In. Hex, 1-1/16 In. Length (611-127)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- DORMAN 611-223 M14-2.0 Wheel Cover Retaining Nut - 21mm Hex, 30.56mm Length (611-223)
- DORMAN 611-145 Wheel Nut 7/16-20 Dometop - 3/4 In. Hex, 1-19/32 In. Length (611-145)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- DORMAN 611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length (611-303)
- Dorman Automotive Tire & Wheel