Shop All Wheel Lug Nuts & Bolts
Dorman
611-238 Wheel Nut M12-1.50 Acorn - 21mm Hex, 33.1mm Length
Mfr # 611-238
Zoro # G004271700
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.303 in
- Type Acorn
- Seat Type Conical - 60 Degrees
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-238
- Zoro # G004271700
- UPC # 1949514835
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.303 in |
Thread Size | M12-1.50 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Acorn |
Seat Type | Conical - 60 Degrees |
Color | Chrome |
Application | Dodge 2004-00, Hyundai 2008-91, Kia 2009-04 |
Item | Wheel Nut |
System of Measurement | Metric |
Grade | Regular |
Thread Type | Fine |
Thread Direction | Clockwise |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 8 oz. (2-008-9)
- WEST SYSTEM High Density Filler-43 oz., Off-White (40445)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 12"W x 13"H x 48"L - 9" Deep Drawer (665980)
- AUTO VENTSHADE 15-17 CANYON AEROSKIN II HOOD SHIELD TEXTURED MATTE BLACK (436114)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-074 Wheel Nut M12-1.50 Dometop - 19mm Hex, 31mm Length (611-074)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- DORMAN 611-254 Wheel Nut M12-1.25 Acorn - 21mm Hex, 41.7mm Length (611-254)
- MCGARD LUG NUT PACKAGED/8 9/16 RH CONE (64806)
- Dorman Automotive Tire & Wheel