Shop All Wheel Lug Nuts & Bolts
Dorman
611-223 M14-2.0 Wheel Cover Retaining Nut - 21mm Hex, 30.56mm Length
Mfr # 611-223
Zoro # G504271514
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.203 in
- Material Steel
- Type Wheel Cover Retaining
- Color Silver
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-223
- Zoro # G504271514
- UPC # 1949507848
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.203 in |
Thread Size | M14-2.00 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Wheel Cover Retaining |
Color | Silver |
Seat Type | Conical - 60 Degrees |
Application | Ford 2014-01, Lincoln 2014-03 |
Features | Open End Design |
Thread Direction | Clockwise |
System of Measurement | Metric |
Item | Wheel Nut |
Grade | Regular |
Thread Type | Medium |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 24VDC (AV1-LED-024A)
- GATES Classical Section Molded Notch V-Belt, Bx36 (BX36)
- GROTE Circuit Breaker, Univ. Plug-In, 25 Amp (82-2199)
- DAYCO Serpentine Belt, Industry Number 10PK1370 (5100540)
- DORMAN Wheel Lug Bolt #Dorman 610-616 (610-616)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- MCGARD LUG NUT PACKAGED/4 1/2 CONE (64010)
- Dorman Wheel Lug Nuts & Bolts