Shop All Wheel Lug Nuts & Bolts
Dorman
611-215 Wheel Nut M12-1.50 Acorn - 21mm Hex, 28.62mm Length
Mfr # 611-215
Zoro # G604271551
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.127 in
- Type Acorn
- Color Chrome
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-215
- Zoro # G604271551
- UPC # 1949507835
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.127 in |
Hex Size | 21 mm |
Thread Size | M12-1.50 |
Details
Material | Steel |
Type | Acorn |
Color | Chrome |
Seat Type | Conical - 60 Degrees |
Application | Toyota 2023-98 |
Thread Direction | Clockwise |
Item | Wheel Nut |
Thread Type | Fine |
Grade | Regular |
System of Measurement | Metric |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIMINATOR LIGHTING Eliminator Lighting AMBERFOG700 700W Fog Machine with LED (AMBERFOG700)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaning Solution, 55 Gal. (55A108)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526-10)
- BLUE SEA SYSTEMS 6008 M-Series Battery Switch 3 Position - Red (6008)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- DORMAN 611-127 Wheel Nut 9/16-18 Flanged Flat Face - 7/8 In. Hex, 1-1/16 In. Length (611-127)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- DORMAN 611-296 Wheel Nut 9/16-18 Flanged Flat Face - 15/16 Hex, 1-1/8 Length (611-296)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- Dorman Wheel Lug Nuts & Bolts