Shop All Wheel Lug Nuts & Bolts
Dorman
611-202 Wheel Nut M14-1.50 Flanged Flat Face - 22mm Hex, 34mm Length
Mfr # 611-202
Zoro # G704271468
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.339 in
- Material Steel
- Type Flanged Flat Face
- Application Chevrolet 2023-01, GMC 2023-01
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-202
- Zoro # G704271468
- UPC # 1949503611
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.339 in |
Thread Size | M14-1.50 |
Hex Size | 22 mm |
Details
Material | Steel |
Type | Flanged Flat Face |
Application | Chevrolet 2023-01, GMC 2023-01 |
Color | Black |
Seat Type | Flange |
Features | Open End Design |
Thread Direction | Clockwise |
Item | Wheel Nut |
Thread Type | Fine |
System of Measurement | Metric |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Jb Plstc Bndr Adhsv.85Oz (50133)
- ZEREX Antifreeze Coolant, 32 oz., RTU (ZXEDX3)
- ANTHES Exhaust Rain Cap, 3 x 3-3/16 In. (11009)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (42541-FM)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- DORMAN Wheel Nut 1/2-20 Bulge Wheel-3/4 In Hex, 611-154 (611-154)
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- Dorman Automotive Tire & Wheel