Shop All Wheel Lug Nuts & Bolts
Dorman
611-201 Wheel Nut M12-1.50 Acorn - 19mm Hex, 29.5mm Length
Mfr # 611-201
Zoro # G104271471
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.161 in
- Type Acorn
- Color Chrome
- Application Acura 2023-99, Honda 2023-12, Honda 2008-95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-201
- Zoro # G104271471
- UPC # 1949503610
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.161 in |
Hex Size | 19 mm |
Thread Size | M12-1.50 |
Details
Material | Steel |
Type | Acorn |
Color | Chrome |
Application | Acura 2023-99, Honda 2023-12, Honda 2008-95 |
Seat Type | Radius |
Item | Wheel Nut |
Thread Direction | Clockwise |
Thread Type | Fine |
System of Measurement | Metric |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (VV043)
- JABSCO Replacement Motor f/37010 Series Toilets - 12V (37064-0000)
- CURT Alumnum Bskt-Style Crgo Carrier, 60"x20" (18151)
- PLOMBCO 125 oz AW style Plasteel clipon weight (PLO10537)
- DORMAN 611-254 Wheel Nut M12-1.25 Acorn - 21mm Hex, 41.7mm Length (611-254)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- DORMAN Wheel Lug Bolt #Dorman 610-616 (610-616)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DISC-LOCK M22-1.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk. (NMF 2090 M GEO)
- Dorman Wheel Lug Nuts & Bolts