Shop All Wheel Lug Nuts & Bolts
Dorman
611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length
Mfr # 611-196
Zoro # G504271590
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.89 in
- Material Steel
- Type Flanged Flat Face
- Color Black
- Seat Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-196
- Zoro # G504271590
- UPC # 1949503091
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.89 in |
Thread Size | M14-2.00 |
Hex Size | 21 mm |
Details
Material | Steel |
Type | Flanged Flat Face |
Color | Black |
Seat Type | Flange |
Application | Ford 2004-99, Lincoln 2003-00 |
Features | Open End Design |
Thread Type | Medium |
System of Measurement | Metric |
Thread Direction | Clockwise |
Item | Wheel Nut |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, High Perform, Full-Flow (B2-HPG)
- BLUE SEA SYSTEMS Blue Sea 7938 Contura II Switch DPDT Black - (ON)-OFF-(ON) (7938)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, FB1307 (FB1307)
- FEL-PRO Engine Oil Pan Gasket Set, OS 5197 C-5 (OS 5197 C-5)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN 611-052 Wheel Nut 9/16-18 Standard - 7/8 In. Hex, 3/4 In. Length (611-052)
- DORMAN 611-145 Wheel Nut 7/16-20 Dometop - 3/4 In. Hex, 1-19/32 In. Length (611-145)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- DORMAN 611-236 Wheel Nut M14-1.50 Flattop Nut - 22mm Hex, 44.5mm Length (611-236)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- MCGARD WHEEL LOCK SET 12X1.25 NUT CONE - UHC (24013)
- Dorman Automotive Tire & Wheel