Shop All Wheel Lug Nuts & Bolts
Dorman
611-145 Wheel Nut 7/16-20 Dometop - 3/4 In. Hex, 1-19/32 In. Length
Mfr # 611-145
Zoro # G704271420
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.594 in
- Material Steel
- Type Dometop Capped
- Seat Type Conical - 60 Degrees
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-145
- Zoro # G704271420
- UPC # 1949511145
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.594 in |
Thread Size | 7/16"-20 |
Hex Size | 3/4 in |
Details
Material | Steel |
Type | Dometop Capped |
Seat Type | Conical - 60 Degrees |
Color | Chrome |
Application | Chevrolet 1991-71, GMC 1991-75, GMC 1972-71, Jeep 1991-74 |
Thread Direction | Clockwise |
Item | Wheel Nut |
Grade | Regular |
System of Measurement | SAE |
Thread Type | Fine |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 24V, Short Shaft For Models 100, 300, 400, 500 (7100006)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 8-15/16 In (PT510)
- DISCO European Style Hose Clamps 12mm-18mm C/R 8mm Band W PK10 (11922PK)
- TIE DOWN MARINE Roller-Keel 5, #86283 (86283)
- DORMAN 611-072 Wheel Nut M12-1.50 Standard - 21mm Hex, 18mm Length (611-072)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- DORMAN 611-074 Wheel Nut M12-1.50 Dometop - 19mm Hex, 31mm Length (611-074)
- DORMAN 611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length (611-979)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- Dorman Wheel Lug Nuts & Bolts