Shop All Wheel Lug Nuts & Bolts
Dorman
611-142 Wheel Nut M12-1.50 Acorn - 21mm Hex, 27mm Length
Mfr # 611-142
Zoro # G404271416
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.063 in
- Material Steel
- Type Acorn
- Color Black
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-142
- Zoro # G404271416
- UPC # 1949511142
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.063 in |
Hex Size | 21 mm |
Thread Size | M12-1.50 |
Details
Material | Steel |
Type | Acorn |
Color | Black |
Seat Type | Conical - 60 Degrees |
Grade | Regular |
System of Measurement | Metric |
Item | Wheel Nut |
Thread Direction | Clockwise |
Thread Type | Fine |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE BOLT 18x12 Electric Trim Tab System - Control Switch Required (BOLT1812)
- TIMBREN 09-18 RAM 1500 2WD/4WD REAR QUAD SUSPENSION ENHANCEMENT SYSTEM (DR1500DQ)
- GROTE Hold Down Set Offset, 5-1/2 to 9 In (84-9288)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM1010)
- DORMAN 611-046 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 7/16 In. Length (611-046)
- DORMAN 611-122 Wheel Nut 1/2-20 Dometop - 3/4 In. Hex, 1-5/16 In. Length (611-122)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- A & I PRODUCTS Stud Bolt 5/8"x2 1/2" 5" x8" x3" (A-SD58)
- Dorman Wheel Lug Nuts & Bolts