Shop All Wheel Lug Nuts & Bolts
Dorman
611-124 Wheel Nut 1/2-20 Dometop Capped - 13/16 In. Hex, 1-9/32 In. Length
Mfr # 611-124
Zoro # G504271736
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.281 in
- Type Dometop Capped
- Application Ford Escort 1983-81, Ford EXP 1983-82, Mercury LN7 1983-82, Mercury Lynx 1983-81
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-124
- Zoro # G504271736
- UPC # 1949511124
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.281 in |
Hex Size | 13/16 in |
Thread Size | 1/2"-20 |
Details
Material | Steel |
Type | Dometop Capped |
Application | Ford Escort 1983-81, Ford EXP 1983-82, Mercury LN7 1983-82, Mercury Lynx 1983-81 |
Color | Silver |
Seat Type | Conical - 60 Degrees |
Thread Direction | Clockwise |
Grade | Regular |
System of Measurement | SAE |
Item | Wheel Nut |
Thread Type | Fine |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- SNOWEX MD UTV Plow Control (90175)
- E-Z-GO Charger Receptacle for Delta-Q, 48V (602529)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- DORMAN Wheel Lug Bolt #Dorman 610-616 (610-616)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- DORMAN Wheel Nut, 611-057-1 (611-057-1)
- DORMAN 611-122 Wheel Nut 1/2-20 Dometop - 3/4 In. Hex, 1-5/16 In. Length (611-122)
- DORMAN 611-071 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-15/32 In. Length (611-071)
- A & I PRODUCTS Stud w/ Nut, Wheel 3" x10" x1" (A-539827R2)
- Dorman Wheel Lug Nuts & Bolts