Shop All Wheel Lug Nuts & Bolts
Dorman
611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length
Mfr # 611-123
Zoro # G804271740
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1-1/4 in
- Type Dometop Capped
- Color Black
- Application Chevrolet Astro 1995-85, GMC Safari 1995-85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-123
- Zoro # G804271740
- UPC # 1949511123
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1-1/4 in |
Thread Size | 1/2"-20 |
Hex Size | 13/16 in |
Details
Material | Steel |
Type | Dometop Capped |
Color | Black |
Application | Chevrolet Astro 1995-85, GMC Safari 1995-85 |
Seat Type | Conical - 60 Degrees |
System of Measurement | SAE |
Thread Direction | Clockwise |
Thread Type | Fine |
Item | Wheel Nut |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Coolant Filter (P554075)
- QUICKCABLE End Cable Retro Fit Terminal, 3/0, PK5 (102580-005)
- DORMAN Dorman 921-069 Engine Oil Dipstick (921-069)
- GATES Tri-Power Belts, BX73 (BX73)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 611-236 Wheel Nut M14-1.50 Flattop Nut - 22mm Hex, 44.5mm Length (611-236)
- LASTPLAY 432000 Lug Nut Cap (LA2606152)
- Dorman Automotive Tire & Wheel