Shop All Wheel Lug Nuts & Bolts
Dorman
611-122 Wheel Nut 1/2-20 Dometop - 3/4 In. Hex, 1-5/16 In. Length
Mfr # 611-122
Zoro # G004271816
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.313 in
- Material Steel
- Type Dometop Capped
- Color Chrome
- Seat Type Conical - 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-122
- Zoro # G004271816
- UPC # 1949511122
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.313 in |
Hex Size | 3/4 in |
Thread Size | 1/2"-20 |
Details
Material | Steel |
Type | Dometop Capped |
Color | Chrome |
Seat Type | Conical - 60 Degrees |
Application | American Motors Corporation (AMC) 1988-68, Chrysler 2018-78, Chrysler 1976-67, Volvo 1993-75 |
System of Measurement | SAE |
Item | Wheel Nut |
Grade | Regular |
Thread Direction | Clockwise |
Thread Type | Fine |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 50 Amp 125V Power Inlet w/ Stainless Steel Trim (6353EL-B)
- WIX FILTERS Xp Cartridge Lube Filter, 57064Xp (57064XP)
- THE EQUIPMENT LOCK COMPANY Skidsteer Lock secures the drive controls while helping to prevent access to the operator's seat (SSL-RK)
- MILTON Valve Insertion Tool (S-449)
- DORMAN 611-007 Wheel Nut M14-1.50 Metric - 21mm Hex, 38.5mm Length (611-007)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- DORMAN 611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length (611-979)
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- DORMAN 611-086 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 7/8 In. Length (611-086)
- ALLSTAR 0.62 in.-18 Steel Fine Thread Lug Nuts, 10PK (ALL44104)
- Dorman Wheel Lug Nuts & Bolts