Shop All Wheel Lug Nuts & Bolts
Dorman
611-116 Wheel Nut M12-1.50 Acorn - 21mm Hex, 30mm Length
Mfr # 611-116
Zoro # G804271788
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.181 in
- Type Acorn
- Seat Type Conical - 60 Degrees
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 611-116
- Zoro # G804271788
- UPC # 1949561137
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.181 in |
Hex Size | 21 mm |
Thread Size | M12-1.50 |
Details
Material | Steel |
Type | Acorn |
Seat Type | Conical - 60 Degrees |
Color | Black |
Application | Chevrolet 1988-85, Daihatsu 1992-88, Geo 1992-89, Toyota 1995-82 |
Item | Wheel Nut |
System of Measurement | Metric |
Thread Type | Fine |
Thread Direction | Clockwise |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace, 220J16 (220J16)
- WALKER EXHAUST Exhaust Intermediate Pipe, 53435 (53435)
- MILTON Dual Head Truck Tire Inflator Gauge (553)
- GATES Fhp Medium Horse-Power V-Belt, 6844 (6844)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 611-145 Wheel Nut 7/16-20 Dometop - 3/4 In. Hex, 1-19/32 In. Length (611-145)
- DORMAN 611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length (611-123)
- LIPPERT 60 LUG NUT, 9/16IN-18 (134581)
- Dorman Automotive Tire & Wheel