Shop All Wheel Lug Nuts & Bolts
Dorman
611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length
Mfr # 611-115
Zoro # G204271760
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.122 in
- Type External Thread
- Seat Type Conical - 60 Degrees
- Application Buick 2010-09, Cadillac 2004, Cadillac 2000-99, Chevrolet 2023-88, GMC 2023-88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 611-115
- Zoro # G204271760
- UPC # 1949561136
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.122 in |
Thread Size | M14-1.50 |
Hex Size | 22 mm |
Details
Material | Steel |
Type | External Thread |
Seat Type | Conical - 60 Degrees |
Application | Buick 2010-09, Cadillac 2004, Cadillac 2000-99, Chevrolet 2023-88, GMC 2023-88 |
Color | Yellow |
Features | Open End Design |
Item | Wheel Nut |
Grade | Regular |
System of Measurement | Metric |
Thread Type | Fine |
Thread Direction | Clockwise |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Sure-Grip Running Boards (27-6150)
- MIDLAND INDUSTRIES Midland Industries 620224 12.5 to 14.5 in. No. 224 620 Series Hose Clamp (620224)
- GATES Premium OE Micro-V Belt, K060532 (K060532)
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 611-123 Wheel Nut 1/2-20 Dometop - 13/16 In. Hex, 1-1/4 In. Length (611-123)
- DORMAN 611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length (611-303)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 611-065 Wheel Nut M12-1.25 Standard - 21mm Hex, 16mm Length (611-065)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- PERFECTPITCH 12x1.25 in. R40 Lug Nuts with No Locks, Black - 20 Piece (PE3822604)
- Dorman Wheel Lug Nuts & Bolts